Crouse Hinds (Eaton) HGLS8C Threadless Grounding Bushing, Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Threadless Grounding Bushing, Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C, 3 in. - HGLS8C
+ / - Hover over image to Zoom
Other Views

    Threadless Grounding Bushing, Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLS8C
    SKU: 97135225
    $36.00
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Lug Capacity:1/0 to 8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLS8C
    • Type Threadless
    • Installation Set Screw
    • Lug Capacity 1/0 to 8 AWG
    • Lug Type Copper
    • Materials Zinc Plated Malleable Iron
    Product Overview:
    Eaton® HGLS Insulated Throat Grounding Bushing, Trade Size (Inches): 3 in, Malleable Iron, Temperature Rating: 150 °C, Lug Capacity: 1/0 to 8 AWG, Lug Type: Copper