Crouse Hinds (Eaton) Threadless Grounding Bushing, Zinc Plated Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C | Graybar Store
Crouse Hinds (Eaton) - Threadless Grounding Bushing, Zinc Plated Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C
+ / - Hover over image to Zoom
Other Views

    Threadless Grounding Bushing, Zinc Plated Malleable Iron with Copper Lug, Rigid/IMC Conduit, Insulated Throat, 150°C

    Manufacturer: Crouse Hinds (Eaton)
         

    Insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

    Features of insulated bushings:
    • Resilient plastic liner resists corrosion, chemicals and temperature extremes
    • Insuliner is rated at 150°C
    • One set screw provided with each fitting locks bushing in any desired position
    • External stainless steel hardware
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    • Type Threadless
    • Installation Set Screw
    • Lug Type Copper
    • Materials Zinc Plated Malleable Iron
    • Temperature Rating 150°C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Lug Capacity
    Price
    HGLS10C
    97135231
    4 in.
    6 to 3/0 AWG
    $
    61
    .34
    /
    EA
    97135231
    Trade Size (Inches)
    4 in.
    Lug Capacity
    6 to 3/0 AWG
    $
    61
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLS6C
    97135221
    2 in.
    14 to 4 AWG
    $
    19
    .20
    /
    EA
    97135221
    Trade Size (Inches)
    2 in.
    Lug Capacity
    14 to 4 AWG
    $
    19
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLS5C
    97135220
    1-1/2 in.
    14 to 4 AWG
    $
    16
    .19
    /
    EA
    97135220
    Trade Size (Inches)
    1-1/2 in.
    Lug Capacity
    14 to 4 AWG
    $
    16
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLS3C
    97135218
    1 in.
    14 to 4 AWG
    $
    37
    .97
    /
    EA
    97135218
    Trade Size (Inches)
    1 in.
    Lug Capacity
    14 to 4 AWG
    $
    37
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HGLS8C
    97135225
    3 in.
    1/0 to 8 AWG
    $
    36
    .00
    /
    EA
    97135225
    Trade Size (Inches)
    3 in.
    Lug Capacity
    1/0 to 8 AWG
    $
    36
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97135231 SKU, 97135231 ANALYTICS...
    Price
    $
    61
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97135221 SKU, 97135221 ANALYTICS...
    Price
    $
    19
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97135220 SKU, 97135220 ANALYTICS...
    Price
    $
    16
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97135218 SKU, 97135218 ANALYTICS...
    Price
    $
    37
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97135225 SKU, 97135225 ANALYTICS...
    Price
    $
    36
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available