Thomas and Betts LB50M Zinc Plated Malleable Iron Series 35 Type LB Threaded Conduit Body, 1/2 Inch | Graybar Store
     
Thomas and Betts - Zinc Plated Malleable Iron Series 35 Type LB Threaded Conduit Body, 1/2 Inch - LB50M
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Malleable Iron Series 35 Type LB Threaded Conduit Body, 1/2 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: LB50M
    SKU: 25077779
    $12.55
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB50M
    • Body Type LB
    • Connection Type Threaded
    • Materials Zinc Plated Malleable Iron
    • Series Series 35
    Product Overview:
    1/2 in. zinc plated malleable iron Series 35 Type LB threaded rigid/IMC conduit body.
    • Zinc-plated iron construction with aluminum acrylic coating provides durability, impact resistance and corrosion resistance.
    • Features tapered, threaded NPT hubs.
    • Covers available in iron or stamped steel, both zinc-plated and supplied with stainless steel captive screws.
    • Suitable for use in concrete.