Thomas and Betts LB150M Zinc Plated Malleable Iron Series 35 Type LB Threaded Conduit Body, 1-1/2 Inch | Graybar Store
Thomas and Betts - Zinc Plated Malleable Iron Series 35 Type LB Threaded Conduit Body, 1-1/2 Inch - LB150M
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Malleable Iron Series 35 Type LB Threaded Conduit Body, 1-1/2 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: LB150M
    SKU: 25077787
    $32.90
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB150M
    • Body Type LB
    • Connection Type Threaded
    • Materials Zinc Plated Malleable Iron
    • Series Series 35
    Product Overview:
    1-1/2 in. zinc plated malleable iron Series 35 Type LB threaded rigid/IMC conduit body.
    • Zinc-plated iron construction with aluminum acrylic coating provides durability, impact resistance and corrosion resistance.
    • Features tapered, threaded NPT hubs.
    • Covers available in iron or stamped steel, both zinc-plated and supplied with stainless steel captive screws.
    • Suitable for use in concrete.