L. H. Dottie 632TCS Zinc Plated Low Profile Truss Head Phillips/Slotted Machine Screw Kit | Graybar Store
L. H. Dottie - Zinc Plated Low Profile Truss Head Phillips/Slotted Machine Screw Kit - 632TCS
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Low Profile Truss Head Phillips/Slotted Machine Screw Kit

    Manufacturer: L. H. Dottie
    Manufacturer #: 632TCS
    SKU: 25372983
    $30.76
    Checking Pricing
         
    Screw Size:6-32
    Length:1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in.
    Package Quantity:370
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 632TCS
    • Head Type Truss Head, Phillips/Slotted
    • Length 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel assorted 370 piece 6 32 truss head Phillips/slotted machine screws in 1/2 thru 2 in. lengths. Includes reusable 6 compartment box.
    Includes: (100) 1/2 in., (75) 3/4 in., (75) 1 in., (50) 1-1/4 in., (40) 1-1/2 in. and (30) 2 in.