Thomas and Betts T17 Zinc Plated Grey Iron Form 7 Type T Threaded Conduit Body With BlueKote Internal Coating | Graybar Store
Thomas and Betts - Zinc Plated Grey Iron Form 7 Type T Threaded Conduit Body With BlueKote Internal Coating - T17
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Grey Iron Form 7 Type T Threaded Conduit Body With BlueKote Internal Coating

    Manufacturer: Thomas and Betts
    Manufacturer #: T17
    SKU: 99475980
    $12.72
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T17
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting Fixtures; Provides Access for
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Iron Alloy (Body); Neoprene (Gasket); Stamped Steel (Cover)
    • Series Form 7
    • For Use With IMC Conduit; Rigid Conduit
    • SKU Spec Sheet
      T17 Specification Sheet
      T17 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1/2 in. Form 7 (T) Conduit Body. Body material-Gray Iron with Zinc plating and baked-on Epoxy Powder Coat with BlueKote internal coating. For use with Rigid/IMC Conduit.