Thomas and Betts T37 Zinc Plated Grey Iron Form 7 Type T Threaded Conduit Body With BlueKote Internal Coating, 1 Inch | Graybar Store
Thomas and Betts - Zinc Plated Grey Iron Form 7 Type T Threaded Conduit Body With BlueKote Internal Coating, 1 Inch - T37
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Grey Iron Form 7 Type T Threaded Conduit Body With BlueKote Internal Coating, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: T37
    SKU: 99475982
    $22.83
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T37
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting Fixtures; Provides Access for
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Iron Alloy (Body); Neoprene (Gasket); Stamped Steel (Cover)
    Product Overview:
    1 in. zinc plated gray iron Form 7 Type T threaded rigid/IMC conduit body with BlueKote internal coating.
    • BlueKote Teflon based internal finish provides a slick, easy-glide internal surface which significantly lowers the amount of force necessary to pull wires.
    • Eliminates rough internal surfaces that can cut into cable jacket, insulation and conductors during pulling and also reduces installation time and risk of installer strain.
    • Triple-layer protection...including two layers of epoxy coating which stops corrosion in its tracks.
    • Bodies are designed with a flat back, allowing more cubic inch capacity.
    • Thomas & Betts Form 7 bodies and covers are interchangeable with Crouse-Hinds and Appleton's Form 7 bodies and covers.