Thomas and Betts Zinc Plated Grey Iron Form 7 Type T Threaded Conduit Body With BlueKote Internal Coating | Graybar Store
Thomas and Betts - Zinc Plated Grey Iron Form 7 Type T Threaded Conduit Body With BlueKote Internal Coating
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Grey Iron Form 7 Type T Threaded Conduit Body With BlueKote Internal Coating

    Manufacturer: Thomas and Betts
         

    Eliminates rough internal surfaces that can cut into cable jacket, insulation and conductors during pulling and also reduces installation time and risk of installer strain.

    • Manufacturer Thomas and Betts
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting Fixtures; Provides Access for
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Iron Alloy (Body); Neoprene (Gasket); Stamped Steel (Cover)
    • Series Form 7
    • For Use With IMC Conduit; Rigid Conduit
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Color / Finish
    Price
    T27
    99475981
    3/4 in.
    $
    12
    .15
    /
    EA
    99475981
    Trade Size (Inches)
    3/4 in.
    Additional Features
    Color / Finish
    $
    12
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T37
    99475982
    1 in.
    $
    22
    .83
    /
    EA
    99475982
    Trade Size (Inches)
    1 in.
    Additional Features
    Color / Finish
    $
    22
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T17
    99475980
    $
    12
    .72
    /
    EA
    99475980
    Trade Size (Inches)
    Additional Features
    Color / Finish
    $
    12
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T47
    99476024
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    33
    .19
    /
    EA
    99476024
    Trade Size (Inches)
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    33
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T67
    99476026
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    68
    .39
    /
    EA
    99476026
    Trade Size (Inches)
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    68
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T57
    99476025
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    44
    .30
    /
    EA
    99476025
    Trade Size (Inches)
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    44
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T27
    99475981 SKU, 99475981 ANALYTICS...
    Color / Finish
    Price
    $
    12
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T37
    99475982 SKU, 99475982 ANALYTICS...
    Color / Finish
    Price
    $
    22
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T17
    99475980 SKU, 99475980 ANALYTICS...
    Color / Finish
    Price
    $
    12
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T47
    99476024 SKU, 99476024 ANALYTICS...
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    Price
    $
    33
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T67
    99476026 SKU, 99476026 ANALYTICS...
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    Price
    $
    68
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T57
    99476025 SKU, 99476025 ANALYTICS...
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    Price
    $
    44
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available