Thomas and Betts Zinc Plated Grey Iron Form 7 Type T Pre-Assembled Conduit Body, Cover and Gasket With BlueKote Internal Coating | Graybar Store
Thomas and Betts - Zinc Plated Grey Iron Form 7 Type T Pre-Assembled Conduit Body, Cover and Gasket With BlueKote Internal Coating
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Grey Iron Form 7 Type T Pre-Assembled Conduit Body, Cover and Gasket With BlueKote Internal Coating

    Manufacturer: Thomas and Betts
         

    Eliminates rough internal surfaces that can cut into cable jacket, insulation and conductors during pulling and also reduces installation time and risk of installer strain.

    • Manufacturer Thomas and Betts
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting Fixtures; Provides Access for
    • Body Type T
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Iron Alloy (Body); Neoprene (Gasket); Stamped Steel (Cover)
    • Series Form 7
    • For Use With IMC Conduit; Rigid Conduit
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Color / Finish
    Price
    T27CG-TB
    25111003
    3/4 in.
    $
    21
    .66
    /
    EA
    25111003
    Trade Size (Inches)
    3/4 in.
    Additional Features
    Color / Finish
    $
    21
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T57CG-TB
    25111005
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    46
    .84
    /
    EA
    25111005
    Trade Size (Inches)
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    46
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T37CG-TB
    25111004
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    31
    .93
    /
    EA
    25111004
    Trade Size (Inches)
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    31
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T67CG-TB
    25111006
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    71
    .99
    /
    EA
    25111006
    Trade Size (Inches)
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    $
    71
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25111003 SKU, 25111003 ANALYTICS...
    Color / Finish
    Price
    $
    21
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25111005 SKU, 25111005 ANALYTICS...
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    Price
    $
    46
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25111004 SKU, 25111004 ANALYTICS...
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    Price
    $
    31
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25111006 SKU, 25111006 ANALYTICS...
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    Price
    $
    71
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available