Thomas and Betts LB37 Zinc Plated Grey Iron Form 7 Type LB Threaded Conduit Body With BlueKote Internal Coating, 1 Inch | Graybar Store
Thomas and Betts - Zinc Plated Grey Iron Form 7 Type LB Threaded Conduit Body With BlueKote Internal Coating, 1 Inch - LB37
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Grey Iron Form 7 Type LB Threaded Conduit Body With BlueKote Internal Coating, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: LB37
    SKU: 99475973
    $18.09
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB37
    • Body Type LB
    • Connection Type Threaded
    • Finish Epoxy Powder Coat
    • Materials Zinc Plated Grey Iron With BlueKote Internal Coating
    Product Overview:
    1 in. zinc plated gray iron Form 7 Type LB threaded rigid/IMC conduit body with BlueKote internal coating.
    • BlueKote Teflon based internal finish provides a slick, easy-glide internal surface which significantly lowers the amount of force necessary to pull wires.
    • Eliminates rough internal surfaces that can cut into cable jacket, insulation and conductors during pulling and also reduces installation time and risk of installer strain.
    • Triple-layer protection including two layers of epoxy coating which stops corrosion in its tracks.
    • Bodies are designed with a flat back, allowing more cubic inch capacity.
    • Thomas & Betts Form 7 bodies and covers are interchangeable with Crouse-Hinds and Appleton's Form 7 bodies and covers.