Thomas and Betts LB37CG-TB Zinc Plated Grey Iron Form 7 Type LB Pre-Assembled Conduit Body, Cover and Gasket With BlueKote Internal Coating, 1 Inch | Graybar Store
Thomas and Betts - Zinc Plated Grey Iron Form 7 Type LB Pre-Assembled Conduit Body, Cover and Gasket With BlueKote Internal Coating, 1 Inch - LB37CG-TB
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Grey Iron Form 7 Type LB Pre-Assembled Conduit Body, Cover and Gasket With BlueKote Internal Coating, 1 Inch

    Manufacturer: Thomas and Betts
    Manufacturer #: LB37CG-TB
    SKU: 25110986
    $27.20
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB37CG-TB
    • Application Installed in Conduit Systems to Connect Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting
    • Body Type LB
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Materials Iron
    Product Overview:
    1 in. zinc plated gray iron Form 7 Type LB pre-assembled Rigid/IMC conduit body, cover and gasket with BlueKote internal coating.
    • BlueKote Teflon based internal finish provides a slick, easy-glide internal surface which significantly lowers the amount of force necessary to pull wires.
    • Eliminates rough internal surfaces that can cut into cable jacket, insulation and conductors during pulling and also reduces installation time and risk of installer strain.
    • Triple-layer protection...including two layers of epoxy coating which stops corrosion in its tracks.
    • Bodies are designed with a flat back, allowing more cubic inch capacity.
    • Thomas & Betts Form 7 bodies and covers are interchangeable with Crouse-Hinds and Appleton's Form 7 bodies and covers.