Thomas and Betts Zinc Plated Grey Iron Form 7 Type LB Pre-Assembled Conduit Body, Cover and Gasket With BlueKote Internal Coating | Graybar Store
Thomas and Betts - Zinc Plated Grey Iron Form 7 Type LB Pre-Assembled Conduit Body, Cover and Gasket With BlueKote Internal Coating
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Grey Iron Form 7 Type LB Pre-Assembled Conduit Body, Cover and Gasket With BlueKote Internal Coating

    Manufacturer: Thomas and Betts
         

    Eliminates rough internal surfaces that can cut into cable jacket, insulation and conductors during pulling and also reduces installation time and risk of installer strain.

    • Manufacturer Thomas and Betts
    • Application Installed in Conduit Systems to Connect Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting
    • Body Type LB
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Materials Iron
    • Series Form 7
    • For Use With IMC Conduit; Rigid Conduit
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Color / Finish
    Brand or Series
    Capacity (Cubic Inch)
    Cable Entry
    Price
    LB27CG-TB
    25110985
    3/4 in.
    $
    18
    .74
    /
    EA
    25110985
    Trade Size (Inches)
    3/4 in.
    Additional Features
    Color / Finish
    Brand or Series
    Capacity (Cubic Inch)
    Cable Entry
    $
    18
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB37CG-TB
    25110986
    1 in.
    $
    27
    .20
    /
    EA
    25110986
    Trade Size (Inches)
    1 in.
    Additional Features
    Color / Finish
    Brand or Series
    Capacity (Cubic Inch)
    Cable Entry
    $
    27
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB57CG-TB
    25110988
    1-1/2 in.
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote; Gray
    BlueKote
    26.4
    Back
    $
    48
    .35
    /
    EA
    25110988
    Trade Size (Inches)
    1-1/2 in.
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote; Gray
    Brand or Series
    BlueKote
    Capacity (Cubic Inch)
    26.4
    Cable Entry
    Back
    $
    48
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LB67CG-TB
    25110989
    2 in.
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote; Gray
    BlueKote
    51
    $
    78
    .14
    /
    EA
    25110989
    Trade Size (Inches)
    2 in.
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote; Gray
    Brand or Series
    BlueKote
    Capacity (Cubic Inch)
    51
    Cable Entry
    $
    78
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25110985 SKU, 25110985 ANALYTICS...
    Color / Finish
    Brand or Series
    Capacity (Cubic Inch)
    Cable Entry
    Price
    $
    18
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25110986 SKU, 25110986 ANALYTICS...
    Color / Finish
    Brand or Series
    Capacity (Cubic Inch)
    Cable Entry
    Price
    $
    27
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25110988 SKU, 25110988 ANALYTICS...
    Color / Finish
    BlueKote; Gray
    Brand or Series
    BlueKote
    Capacity (Cubic Inch)
    26.4
    Cable Entry
    Back
    Price
    $
    48
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25110989 SKU, 25110989 ANALYTICS...
    Color / Finish
    BlueKote; Gray
    Brand or Series
    BlueKote
    Capacity (Cubic Inch)
    51
    Cable Entry
    Price
    $
    78
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available