Thomas and Betts FS22-TB Zinc Plated Gray Iron FS-Style Device Box | Graybar Store
Thomas and Betts - Zinc Plated Gray Iron FS-Style Device Box - FS22-TB
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Gray Iron FS-Style Device Box

    Manufacturer: Thomas and Betts
    Manufacturer #: FS22-TB
    SKU: 22046926
    $38.20
    Checking Pricing
         
    No. of Gangs:2
    Box Depth (Inches):2 in.
    No. of Hubs:1
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FS22-TB
    • Box Depth (Inches) 2 in.
    • Hub Size (Inches) 3/4
    • Materials Zinc Plated Grey Iron
    Product Overview:
    2-Gang zinc plated grey iron 2 in. deep FS-Style device box with (1) 3/4 in. hubs.
    • Suitable for wet locations when used with gasketed covers
    • Hubs have NPT threads with a minimum of five full threads and integral bushing
    • Internal grounding screw and mounting lugs standard on all FS and FD boxes
    • UL Listed E2969