B-Line (Eaton) Zinc Plated Beam Clamp | Graybar Store
B-Line (Eaton) - Zinc Plated Beam Clamp
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Beam Clamp

    Manufacturer: B-Line (Eaton)
         

    Cooper B-Line Beam clamp in zinc-plated finish is made of 12 gauge steel for added durability and strength. It includes a flange thickness of 5/8 Inch for effective operation.

    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Additional Features
    Max. Opening (Inches)
    Brand or Series
    Rod Size (Inches)
    Load Rating
    Fitting Type
    Length
    Jaw Capacity (Inches)
    Material Finish
    Price
    B355ZN
    88036071
    B-Line; Eaton
    1200 lb
    Beam Clamp
    1-5/8 in.
    5/8
    Zinc-Plated
    $
    9
    .33
    /
    EA
    88036071
    Additional Features
    Max. Opening (Inches)
    Brand or Series
    B-Line; Eaton
    Rod Size (Inches)
    Load Rating
    1200 lb
    Fitting Type
    Beam Clamp
    Length
    1-5/8 in.
    Jaw Capacity (Inches)
    5/8
    Material Finish
    Zinc-Plated
    $
    9
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B314ZN
    88035854
    Set Screw
    1-3/4
    B-Line; Eaton
    900 lb
    Beam Clamp
    Zinc-Plated
    $
    18
    .84
    /
    EA
    88035854
    Additional Features
    Set Screw
    Max. Opening (Inches)
    1-3/4
    Brand or Series
    B-Line; Eaton
    Rod Size (Inches)
    Load Rating
    900 lb
    Fitting Type
    Beam Clamp
    Length
    Jaw Capacity (Inches)
    Material Finish
    Zinc-Plated
    $
    18
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B427ZN
    88036316
    Set Screw
    B-Line; Eaton
    1/2-13 x 1-1/2
    1100 lb
    Beam Clamp
    Zinc-Plated
    $
    30
    .52
    /
    EA
    88036316
    Additional Features
    Set Screw
    Max. Opening (Inches)
    Brand or Series
    B-Line; Eaton
    Rod Size (Inches)
    1/2-13 x 1-1/2
    Load Rating
    1100 lb
    Fitting Type
    Beam Clamp
    Length
    Jaw Capacity (Inches)
    Material Finish
    Zinc-Plated
    $
    30
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B307ZN
    88035848
    Set Screw
    2-7/16
    B-Line; Eaton
    1/2 in.- 13 in.
    1100 lb
    Beam Clamp
    Zinc-Plated
    $
    33
    .26
    /
    EA
    88035848
    Additional Features
    Set Screw
    Max. Opening (Inches)
    2-7/16
    Brand or Series
    B-Line; Eaton
    Rod Size (Inches)
    1/2 in.- 13 in.
    Load Rating
    1100 lb
    Fitting Type
    Beam Clamp
    Length
    Jaw Capacity (Inches)
    Material Finish
    Zinc-Plated
    $
    33
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B755-3/8ZN
    88036834
    7/8
    B-Line; Eaton
    3/8-16
    Beam Clamp
    3/8
    Zinc-Plated
    $
    8
    .09
    /
    EA
    88036834
    Additional Features
    Max. Opening (Inches)
    7/8
    Brand or Series
    B-Line; Eaton
    Rod Size (Inches)
    3/8-16
    Load Rating
    Fitting Type
    Beam Clamp
    Length
    Jaw Capacity (Inches)
    3/8
    Material Finish
    Zinc-Plated
    $
    8
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B321-1ZN
    88035975
    Set Screw
    3-9/16
    Eaton
    3/8-16
    1300 lb
    Beam Clamp
    3-1/4 in.
    Zinc-Plated
    $
    66
    .46
    /
    EA
    88035975
    Additional Features
    Set Screw
    Max. Opening (Inches)
    3-9/16
    Brand or Series
    Eaton
    Rod Size (Inches)
    3/8-16
    Load Rating
    1300 lb
    Fitting Type
    Beam Clamp
    Length
    3-1/4 in.
    Jaw Capacity (Inches)
    Material Finish
    Zinc-Plated
    $
    66
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88036071 SKU, 88036071 ANALYTICS...
    Brand or Series
    B-Line; Eaton
    Rod Size (Inches)
    Load Rating
    1200 lb
    Fitting Type
    Beam Clamp
    Length
    1-5/8 in.
    Jaw Capacity (Inches)
    5/8
    Material Finish
    Zinc-Plated
    Price
    $
    9
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035854 SKU, 88035854 ANALYTICS...
    Brand or Series
    B-Line; Eaton
    Rod Size (Inches)
    Load Rating
    900 lb
    Fitting Type
    Beam Clamp
    Length
    Jaw Capacity (Inches)
    Material Finish
    Zinc-Plated
    Price
    $
    18
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88036316 SKU, 88036316 ANALYTICS...
    Brand or Series
    B-Line; Eaton
    Rod Size (Inches)
    1/2-13 x 1-1/2
    Load Rating
    1100 lb
    Fitting Type
    Beam Clamp
    Length
    Jaw Capacity (Inches)
    Material Finish
    Zinc-Plated
    Price
    $
    30
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035848 SKU, 88035848 ANALYTICS...
    Brand or Series
    B-Line; Eaton
    Rod Size (Inches)
    1/2 in.- 13 in.
    Load Rating
    1100 lb
    Fitting Type
    Beam Clamp
    Length
    Jaw Capacity (Inches)
    Material Finish
    Zinc-Plated
    Price
    $
    33
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88036834 SKU, 88036834 ANALYTICS...
    Brand or Series
    B-Line; Eaton
    Rod Size (Inches)
    3/8-16
    Load Rating
    Fitting Type
    Beam Clamp
    Length
    Jaw Capacity (Inches)
    3/8
    Material Finish
    Zinc-Plated
    Price
    $
    8
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035975 SKU, 88035975 ANALYTICS...
    Brand or Series
    Eaton
    Rod Size (Inches)
    3/8-16
    Load Rating
    1300 lb
    Fitting Type
    Beam Clamp
    Length
    3-1/4 in.
    Jaw Capacity (Inches)
    Material Finish
    Zinc-Plated
    Price
    $
    66
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available