B-Line (Eaton) B755-3/8ZN Zinc Plated Beam Clamp | Graybar Store
B-Line (Eaton) - Zinc Plated Beam Clamp - B755-3/8ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B755-3/8ZN
    SKU: 88036834
    $8.09
    Checking Pricing
         
    Max. Opening (Inches):7/8
    Brand or Series:B-Line; Eaton
    Rod Size (Inches):3/8-16
    Fitting Type:Beam Clamp
    Jaw Capacity (Inches):3/8
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B755-3/8ZN
    • Brand or Series B-Line; Eaton
    • Fitting Type Beam Clamp
    • Jaw Capacity (Inches) 3/8
    • Material Finish Zinc-Plated
    Product Overview:
    Eaton® B-Line Rod Coupling, Zinc-Plated, Beam Clamp, Jaw Capacity (Inches): 3/8 in