B-Line (Eaton) B355ZN Zinc Plated Beam Clamp | Graybar Store
B-Line (Eaton) - Zinc Plated Beam Clamp - B355ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B355ZN
    SKU: 88036071
    $9.33
    Checking Pricing
         
    Brand or Series:B-Line; Eaton
    Load Rating:1200 lb
    Fitting Type:Beam Clamp
    Length:1-5/8 in.
    Jaw Capacity (Inches):5/8
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B355ZN
    • Brand or Series B-Line; Eaton
    • Fitting Type Beam Clamp
    • Jaw Capacity (Inches) 5/8
    • Length 1-5/8 in.
    Product Overview:
    Eaton® B-Line Beam Clamp, Zinc-Plated, Load Rating: 1200 lb, Jaw Capacity (Inches): 5/8 in