B-Line (Eaton) B307ZN Zinc Plated Beam Clamp | Graybar Store
B-Line (Eaton) - Zinc Plated Beam Clamp - B307ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Beam Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B307ZN
    SKU: 88035848
    $33.26
    Checking Pricing
         
    Additional Features:Set Screw
    Max. Opening (Inches):2-7/16
    Brand or Series:B-Line; Eaton
    Rod Size (Inches):1/2 in.- 13 in.
    Load Rating:1100 lb
    Fitting Type:Beam Clamp
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B307ZN
    • Additional Features Set Screw
    • Brand or Series B-Line; Eaton
    • Fitting Type Beam Clamp
    • Load Rating 1100 lb
    Product Overview:
    Eaton® B-Line Beam Clamp, Zinc-Plated, Load Rating: 1100 lb