Chatsworth 34741-501 Zinc, Ontrac Radius Drop | Graybar Store
Chatsworth - Zinc, Ontrac Radius Drop - 34741-501
+ / - Hover over image to Zoom
Other Views

    Zinc, Ontrac Radius Drop

    Manufacturer: Chatsworth
    Manufacturer #: 34741-501
    SKU: 25217137
    $13.09
    Checking Pricing
         
    Height (Inches):24
    Width (Inches):3.7
    Depth (Inches):3.7
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34741-501
    • Depth (Inches) 3.7
    • Height (Inches) 24
    • Material Finish Zinc-Plated
    • Width (Inches) 3.7
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tool-less on trac radius drop