CRC Industries 18412 Zinc-It™ Corrosion Inhibitors | Graybar Store
CRC Industries - Zinc-It™ Corrosion Inhibitors - 18412
+ / - Hover over image to Zoom
Other Views

    Zinc-It™ Corrosion Inhibitors

    Manufacturer: CRC Industries
    Manufacturer #: 18412
    SKU: 97216409
    $12.31
    Checking Pricing
         
    Color:Grey
    Size:16 oz.
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18412
    • Color Grey
    • Size 16 oz.
    • Application Use as a touch-up for damaged galvanized coatings.
    • Flame Retardant Extremely Flammable
    • Flammability Rating Flammable
    • Country of Origin US - USA
    Product Overview:
    Zinc-It™ 16 ounce instant cold galvanize coating
    Zinc-It™ 16 Ounce Instant Cold Galvanize Electro-Chemically Bonds 95% Zinc to Ferrous Metals
  • Actively fights rust and corrosion
  • Dries quickly
  • Not VOC Compliant for California & OTC
  • Use as a touch-up for damaged galvanized coatings
  •