CRC Industries 18413 Zinc-It Instant Cold Galvanize, 1 Gallon | Graybar Store
CRC Industries - Zinc-It Instant Cold Galvanize, 1 Gallon - 18413
+ / - Hover over image to Zoom
Other Views

    Zinc-It Instant Cold Galvanize, 1 Gallon

    Manufacturer: CRC Industries
    Manufacturer #: 18413
    SKU: 97216410
    $352.11
    Checking Pricing
         
    Color:Grey
    Size:1 gallon
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18413
    • Color Grey
    • Size 1 gallon
    • Application Use as a touch-up for damaged galvanized coatings.
    • Flame Retardant Flammable
    • Flammability Rating Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc-It™ 1 Gallon Instant cold galvanize electro-chemically bonds 95 percent zinc to ferrous metals
  • Actively fights rust and corrosion
  • Dries quickly
  • Not VOC Compliant for California & OTC
  •