Crouse Hinds (Eaton) ACB10090 Set-Screw Connector, 90°, Zinc Electroplated Malleable Iron, AC/MC Cable, 1 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Connector, 90°, Zinc Electroplated Malleable Iron, AC/MC Cable, 1 in. - ACB10090
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, 90°, Zinc Electroplated Malleable Iron, AC/MC Cable, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ACB10090
    SKU: 25241550
    $13.46
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Packaging:5 per Pack
    Flex Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ACB10090
    • Type Set-Screw
    • Bend (Degree) 90
    • Flex Size (Inches) 1 in.
    • Materials Zinc Electroplated Malleable Iron
    • Throat Type Insulated
    Product Overview:
    Eaton® ACB Series Connector, Malleable Iron, Packaging: 5 per Pack, Trade Size (Inches): 1 in, Throat Type: Insulated, Bend (Degree): 90