Bridgeport Fittings SG3838ASP Zinc Die Cast Whipper-Snap® Snap-In U Shaped Strap Duplex AC/MC Cable Connector | Graybar Store
Bridgeport Fittings - Zinc Die Cast Whipper-Snap® Snap-In U Shaped Strap Duplex AC/MC Cable Connector - SG3838ASP
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Whipper-Snap® Snap-In U Shaped Strap Duplex AC/MC Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: SG3838ASP
    SKU: 25442239
    $2.19
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Additional Features:Cable Range 14/4 to 10/3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # SG3838ASP
    • Additional Features Cable Range 14/4 to 10/3
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With AC/MC Cable, Flexible Metallic Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Strap duplex connector for 3/8 flexible metallic conduit or 14/4 to 10/3 AC/MC cable to 1/2 inch K.O. Connector is zinc die cast with an insulated throat.