Bridgeport Fittings SG38ASP Zinc Die Cast Whipper-Snap® Snap-In U Shaped Strap AC/MC Cable Connector | Graybar Store
Bridgeport Fittings - Zinc Die Cast Whipper-Snap® Snap-In U Shaped Strap AC/MC Cable Connector - SG38ASP
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Whipper-Snap® Snap-In U Shaped Strap AC/MC Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: SG38ASP
    SKU: 25050136
    $1.09
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Additional Features:Cable Range 14/4 to 10/3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # SG38ASP
    • Additional Features Cable Range 14/4 to 10/3
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With AC/MC Cable, Flexible Metallic Conduit, ACG90
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Strap connector for 3/8 flexible metallic conduit, 14/4 to 10/3 AC/MC cable or 14/2 to 10/3 ACG90 cable to 1/2 inch K.O. Connector is zinc die cast with an insulated throat.