Hubbell Wiring Device - Kellems RW51470 Zinc Die Cast Vertical Device-Mount Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Zinc Die Cast Vertical Device-Mount Weatherproof Cover - RW51470
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Vertical Device-Mount Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RW51470
    SKU: 25081539
    $11.73
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:Duplex Receptacle (1)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RW51470
    • Color Grey
    • Materials Zinc Die Cast
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • Country of Origin IN - India
    Product Overview:
    1-Gang zinc die cast vertical device-mount weatherproof cover for (1) duplex receptacle.
    • Metallic cover plates offer protection for outdoor power outlets
    • Durable zinc die cast construction offers an economical alternative
    • UL Listed