Bridgeport Fittings 762-UF Threaded Cable Connector, Die Cast Zinc, for Underground Feeder Cable, 3/4 in. | Graybar Store
Bridgeport Fittings - Threaded Cable Connector, Die Cast Zinc, for Underground Feeder Cable, 3/4 in. - 762-UF
+ / - Hover over image to Zoom
Other Views

    Threaded Cable Connector, Die Cast Zinc, for Underground Feeder Cable, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 762-UF
    SKU: 92126035
    $4.28
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 762-UF
    • Connection Type Threaded
    • Materials Die Cast Zinc
    • For Use With Underground Feeder Cable
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Connector for 14/3 to 10/3 underground feeder cable to 3/4 inch K.O. Connector is zinc die cast and has tapered threads.