Crouse Hinds (Eaton) Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
         

    Grounding bushings with an insulated throat are for use on threaded rigid or IMC conduit to provide a means of grounding conduit to an insulated bushing.

    • Manufacturer Crouse Hinds (Eaton)
    • Installation Threaded
    • Lug Type Aluminum
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Price
    GLL2 DC
    25064565
    3/4 in.
    $
    6
    .53
    /
    EA
    25064565
    Trade Size (Inches)
    3/4 in.
    $
    6
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL3 DC
    25064566
    1 in.
    $
    6
    .93
    /
    EA
    25064566
    Trade Size (Inches)
    1 in.
    $
    6
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GLL4 DC
    25064568
    1-1/4 in.
    $
    8
    .76
    /
    EA
    25064568
    Trade Size (Inches)
    1-1/4 in.
    $
    8
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064565 SKU, 25064565 ANALYTICS...
    Price
    $
    6
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064566 SKU, 25064566 ANALYTICS...
    Price
    $
    6
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064568 SKU, 25064568 ANALYTICS...
    Price
    $
    8
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available