Arlington 380AST SNAP²IT® Cable Connector, AC/MC, Insulated Throat, Snap-In, 1/2 in. Flex, 1/2 in. KO | Graybar Store
Arlington - SNAP²IT® Cable Connector, AC/MC, Insulated Throat, Snap-In, 1/2 in. Flex, 1/2 in. KO - 380AST
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Cable Connector, AC/MC, Insulated Throat, Snap-In, 1/2 in. Flex, 1/2 in. KO

    Manufacturer: Arlington
    Manufacturer #: 380AST
    SKU: 22052284
    $1.14
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Connections:Snap-On With Insulated Throat
    Additional Features:Snap-In Box Connection
    Flex Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 380AST
    • Connections Snap-On With Insulated Throat
    • Additional Features Snap-In Box Connection
    • Brand Snap2It
    • Flex Size (Inches) 1/2 in.
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With AC/MCI-A/HCF/FMC/MCI/AC90
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast MCI/AC cable connector with insulated throat is 3/8 inch. Connector has snap-in box connection.