Bridgeport Fittings 590-DCI2 Zinc Die Cast Snap Type MC/AC Cable Connector with Insulated Throat | Graybar Store
Bridgeport Fittings - Zinc Die Cast Snap Type MC/AC Cable Connector with Insulated Throat - 590-DCI2
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Snap Type MC/AC Cable Connector with Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 590-DCI2
    SKU: 22122195
    $1.07
    Checking Pricing
         
    KO Size (Inches):1/2 in.
    Trade Size (Inches):3/8 in.
    Additional Features:AC/MC Cable Range 14/2 to 10/3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 590-DCI2
    • Additional Features AC/MC Cable Range 14/2 to 10/3
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With AC/MC Cable, Flexible Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable connector for 3/8 inch flexible metallic conduit 0r 14/2 to 10/3 AC/MC cable to 1/2 inch K.O. Connector is zinc die cast and has an insulated throat.