Bridgeport Fittings BL-18I Zinc Die Cast Single Screw Strap AC/MC Connector with Insulated Throat | Graybar Store
Bridgeport Fittings - Zinc Die Cast Single Screw Strap AC/MC Connector with Insulated Throat - BL-18I
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Single Screw Strap AC/MC Connector with Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: BL-18I
    SKU: 25234305
    $2.59
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    KO Size (Inches):3/4 in.
    Additional Features:Cable Range 6/3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # BL-18I
    • Additional Features Cable Range 6/3
    • KO Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With AC/MC Cable, Flexible Metallic Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Single screw strap connector for 3/4 inch flexible metallic conduit or 6/3 MC/AC cable to 3/4 inch K.O. Connector is zinc die cast with insulated throat.