Crouse Hinds (Eaton) WTC2004 Zinc Die Cast Service Entrance Watertight Cable Connectors | Graybar Store
Crouse Hinds (Eaton) - Zinc Die Cast Service Entrance Watertight Cable Connectors - WTC2004
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Service Entrance Watertight Cable Connectors

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: WTC2004
    SKU: 25466865
    $14.51
    Checking Pricing
         
    Trade Size (Inches):2 in.
    KO Size (Inches):2 in.
    Additional Features:For Cable Diameter 0.850 to 1.540
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # WTC2004
    • Additional Features For Cable Diameter 0.850 to 1.540
    • KO Size (Inches) 2 in.
    • Materials Die Cast Zinc
    Product Overview:
    Service entrance cable connector is 2 inch for SE cable 0.850 to 1.540 inch.