Pass and Seymour (Legrand) CA8-GH Zinc Die Cast Self-Closing Weatherproof Cover | Graybar Store
Pass and Seymour (Legrand) - Zinc Die Cast Self-Closing Weatherproof Cover - CA8-GH
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Self-Closing Weatherproof Cover

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CA8-GH
    SKU: 22082953
    $6.40
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Horizontal
    Opening:Duplex Receptacle (1)
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CA8-GH
    • Color Grey
    • Materials Zinc Die Cast
    • Mounting Position Horizontal
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    1-Gang zinc die cast horizontal mount self-closing weatherproof cover for (1) duplex receptacle.
    • Stainless steel springs
    • Cover dimensions: 2.90 H x 4.57 W inches