Leviton 4992 Zinc Die Cast Self-Closing Weather-Resistant Device-Mount Cover | Graybar Store
Leviton - Zinc Die Cast Self-Closing Weather-Resistant Device-Mount Cover - 4992
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Self-Closing Weather-Resistant Device-Mount Cover

    Manufacturer: Leviton
    Manufacturer #: 4992
    SKU: 88156467
    $39.09
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:GFCI/Decora Receptacle (1)
    Mounting Position:Vertical
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4992
    • Color Grey
    • Materials Zinc Die Cast
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Opening GFCI/Decora Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Gang zinc die cast vertical mount weather-resistant device-mount cover with 2 self-closing lids for (1) GFCI/Decora deceptacle.
    • Leviton's raintight and weather resistant covers are ruggedly constructed to seal out moisture, dust, debris and insects, while providing easy access
    • Leviton weather resistant covers let homeowners use power tools, trimmers, sprinkler systems and pumps with confidence and safety
    • Weather resistant covers are ideal for outdoor security, landscape, accent and holiday lighting
    • UL Listed