Bridgeport Fittings 1792-DC Extra Long Nipple, Zinc Die Cast, Rigid/IMC Conduit, 3/4 in. | Graybar Store
Bridgeport Fittings - Extra Long Nipple, Zinc Die Cast, Rigid/IMC Conduit, 3/4 in. - 1792-DC
+ / - Hover over image to Zoom
Other Views

    Extra Long Nipple, Zinc Die Cast, Rigid/IMC Conduit, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1792-DC
    SKU: 25234186
    $1.01
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Nom. Length (Inches):1 in.
    Diameter (Inches):1.37 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1792-DC
    • Diameter (Inches) 1.37 in.
    • Materials Die Cast Zinc
    • Nom. Length (Inches) 1 in.
    • For Use With Conduits; Enclosures
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Conduit Nipple, Die Cast Zinc, Nom. Length (Inches): 1 in, Diameter (Inches): 1.37 in, For Use With: Conduits; Enclosures