Crouse Hinds (Eaton) Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 150°C | Graybar Store
Crouse Hinds (Eaton) - Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 150°C
+ / - Hover over image to Zoom
Other Views

    Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated Throat, 150°C

    Manufacturer: Crouse Hinds (Eaton)
         

    Insulated bushings fasten and ground threaded rigid metal conduit to an enclosure.

    • Manufacturer Crouse Hinds (Eaton)
    • Type Bushing
    • Materials Die Cast Zinc
    • Temperature Rating 150°C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Packaging
    Use With
    Price
    H1034DC
    25622931
    1-1/4 in.
    50
    Rigid/IMC
    $
    9
    .41
    /
    EA
    25622931
    Trade Size (Inches)
    1-1/4 in.
    Packaging
    50
    Use With
    Rigid/IMC
    $
    9
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H1040DC
    25622641
    4 in.
    2
    Rigid/IMC
    $
    65
    .80
    /
    EA
    25622641
    Trade Size (Inches)
    4 in.
    Packaging
    2
    Use With
    Rigid/IMC
    $
    65
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25622931 SKU, 25622931 ANALYTICS...
    Use With
    Rigid/IMC
    Price
    $
    9
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25622641 SKU, 25622641 ANALYTICS...
    Use With
    Rigid/IMC
    Price
    $
    65
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available