Bridgeport Fittings 1220 Zinc Die Cast Oval Cable Service Entrance Cap | Graybar Store
Bridgeport Fittings - Zinc Die Cast Oval Cable Service Entrance Cap - 1220
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Oval Cable Service Entrance Cap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1220
    SKU: 88031235
    $10.58
    Checking Pricing
         
    Trade Size (Inches):(3) 2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1220
    • Materials Die Cast Zinc
    • For Use With Oval Service Entrance Cable
    • Trade Size (Inches) (3) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Service entrance cable cap for (3) 2 AWG oval service entrance cable. Cap is zinc die cast.