Bridgeport Fittings 563-DC2 Zinc Die Cast Multi-Purpose 2-Screw Strap Type MC Cable Connector | Graybar Store
Bridgeport Fittings - Zinc Die Cast Multi-Purpose 2-Screw Strap Type MC Cable Connector - 563-DC2
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Multi-Purpose 2-Screw Strap Type MC Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 563-DC2
    SKU: 25085691
    $1.13
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Additional Features:Maximum Opening 0.870 Inch
    Connections:Set-Screw Strap-Type
    KO Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 563-DC2
    • Connections Set-Screw Strap-Type
    • Additional Features Maximum Opening 0.870 Inch
    • KO Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Set-screw strap type connector for 3/4 inch MC cable. Connector is zinc die cast.