Bridgeport Fittings 560-DCI2 Zinc Die Cast MC Cable Connector with Insulated Throat | Graybar Store
Bridgeport Fittings - Zinc Die Cast MC Cable Connector with Insulated Throat - 560-DCI2
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast MC Cable Connector with Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 560-DCI2
    SKU: 99421786
    $0.84
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Additional Features:Maximum Opening 0.610 Inch
    Connections:Set-Screw Strap-Type
    KO Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 560-DCI2
    • Connections Set-Screw Strap-Type
    • Additional Features Maximum Opening 0.610 Inch
    • KO Size (Inches) 3/8 in.
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With AC/MC Cable
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Set-screw strap type connector for 3/8 inch MC cable. Connector is zinc die cast and has an insulated throat.