Arlington Zinc Die Cast Malleable Iron 90° Flex Connector | Graybar Store
Arlington - Zinc Die Cast Malleable Iron 90° Flex Connector
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Malleable Iron 90° Flex Connector

    Manufacturer: Arlington
         

    Malleable iron 90° flex connector is used in dry locations to bond flexible metal conduit to a box or enclosure.

    • Manufacturer Arlington
    • Bend (Degree) 90
    • Materials Malleable Iron
    • For Use With Flexible Metallic Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Price
    857
    90082698
    2-1/2 in.
    $
    108
    .46
    /
    EA
    90082698
    Trade Size (Inches)
    2-1/2 in.
    $
    108
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    858
    90082699
    3 in.
    $
    94
    .00
    /
    EA
    90082699
    Trade Size (Inches)
    3 in.
    $
    94
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    857
    90082698 SKU, 90082698 ANALYTICS...
    Price
    $
    108
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    858
    90082699 SKU, 90082699 ANALYTICS...
    Price
    $
    94
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available