Arlington WTC200 Gland-Type Connector, Zinc Die Cast, Service Entrance Cable, 2 in. | Graybar Store
Arlington - Gland-Type Connector, Zinc Die Cast, Service Entrance Cable, 2 in. - WTC200
+ / - Hover over image to Zoom
Other Views

    Gland-Type Connector, Zinc Die Cast, Service Entrance Cable, 2 in.

    Manufacturer: Arlington
    Manufacturer #: WTC200
    SKU: 25389105
    $25.40
    Checking Pricing
         
    Cable Diameter (Inches):Service Entrance Cable
    Out (Inches):2 in.
    Gender:2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # WTC200
    • Gender 2 in
    • Type WTC Service Entrance Cable Connector, Zinc Die Cast, Trade Size (Inches): 2 in, KO Size (Inches): 2 in, For Use With: Service Entrance Cable
    • Bend (Degree) Service
    • Cable Diameter (Inches) Service Entrance Cable
    • Materials Die Cast Zinc
    • Out (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WTC Service Entrance Cable Connector, Zinc Die Cast, Trade Size (Inches): 2 in, KO Size (Inches): 2 in, For Use With: Service Entrance Cable