Bridgeport Fittings 38ADS Zinc Die Cast Double-Snap Snap-In Armored Cable Connector | Graybar Store
Bridgeport Fittings - Zinc Die Cast Double-Snap Snap-In Armored Cable Connector - 38ADS
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast Double-Snap Snap-In Armored Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 38ADS
    SKU: 25569922
    $1.69
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 38ADS
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • For Use With AC/MC Cable, Flexible Conduit
    • Trade Size (Inches) 3/8 in.
    • Country of Origin IN - India
    Product Overview:
    Double-snap snap in connector joins 3/8 inch flexible conduit to 1/2 inch KO. Connector is zinc die cast with insulated throat.