Arlington Liquid Tight Connector, Zinc Die Cast, 90°, Insulated Throat | Graybar Store
Arlington - Liquid Tight Connector, Zinc Die Cast, 90°, Insulated Throat
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, 90°, Insulated Throat

    Manufacturer: Arlington
         

    Zinc die cast 90° liquid tight connector bonds liquid tight conduit to an enclosure or box.

    • Manufacturer Arlington
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Price
    LT90100A
    91028849
    1 in.
    $
    16
    .76
    /
    EA
    91028849
    Trade Size (Inches)
    1 in.
    $
    16
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LT9050A
    91028845
    1/2 in.
    $
    6
    .11
    /
    EA
    91028845
    Trade Size (Inches)
    1/2 in.
    $
    6
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91028849 SKU, 91028849 ANALYTICS...
    Price
    $
    16
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91028845 SKU, 91028845 ANALYTICS...
    Price
    $
    6
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available