Arlington Zinc Die Cast 45° Armored Cable Connector | Graybar Store
Arlington - Zinc Die Cast 45° Armored Cable Connector
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast 45° Armored Cable Connector

    Manufacturer: Arlington
         

    Armored cable connectors connect and effectively bond armored cable or flexible metal conduit to a box or an enclosure.

    • Manufacturer Arlington
    • Materials Die Cast Zinc
    • For Use With AC/MCI/FMC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    KO Size (Inches)
    Additional Features
    Price
    4501
    91028987
    3/8 in.
    1/2 in.
    Cable Range 0.445 to 0.612 Inch
    $
    3
    .01
    /
    EA
    91028987
    Trade Size (Inches)
    3/8 in.
    KO Size (Inches)
    1/2 in.
    Additional Features
    Cable Range 0.445 to 0.612 Inch
    $
    3
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4502
    91028988
    1/2 in.
    1/2 in.
    Cable Range 0.620 to 0.895 Inch
    $
    4
    .13
    /
    EA
    91028988
    Trade Size (Inches)
    1/2 in.
    KO Size (Inches)
    1/2 in.
    Additional Features
    Cable Range 0.620 to 0.895 Inch
    $
    4
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91028987 SKU, 91028987 ANALYTICS...
    Additional Features
    Cable Range 0.445 to 0.612 Inch
    Price
    $
    3
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91028988 SKU, 91028988 ANALYTICS...
    Additional Features
    Cable Range 0.620 to 0.895 Inch
    Price
    $
    4
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available