Arlington 2411 Zinc Die Cast 3/4 Inch EMT to 3/4 Inch Rigid Combination Coupling | Graybar Store
Arlington - Zinc Die Cast 3/4 Inch EMT to 3/4 Inch Rigid Combination Coupling - 2411
+ / - Hover over image to Zoom
Other Views

    Zinc Die Cast 3/4 Inch EMT to 3/4 Inch Rigid Combination Coupling

    Manufacturer: Arlington
    Manufacturer #: 2411
    SKU: 25393364
    $1.55
    Checking Pricing
         
    EMT Size (Inches):3/4 in.
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 2411
    • EMT Size (Inches) 3/4 in.
    • Materials Die Cast Zinc
    • For Use With EMT, Rigid/IMC Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Combination coupling joins 3/4 inch EMT to 3/4 inch rigid conduit. EMT end is set-screw, rigid end is screw in. Coupling is zinc die cast.