Square D (Schneider Electric) RPF2AF7 Zelio&8482; RPF 120 Vac Power Relays | Graybar Store
Square D (Schneider Electric) - Zelio&8482; RPF 120 Vac Power Relays - RPF2AF7
+ / - Hover over image to Zoom
Other Views

    Zelio&8482; RPF 120 Vac Power Relays

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RPF2AF7
    SKU: 25083228
    $13.52
    Checking Pricing
         
    Coil Voltage:120
    Voltage Rating:250
    Amperage Rating:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RPF2AF7
    • Amperage Rating 25
    • Coil Voltage 120
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    General purpose 250V panel or rail mount 25A power relay with 120 Vac coil voltage.
    • UL Listed
    • Sealed construction
    • Dual DIN rail and panel mounting capability
    • NO contacts only