Square D (Schneider Electric) Zelio Timing Relay, RE7 Series, Multi Function, Multi-Timing Ranges | Graybar Store
Square D (Schneider Electric) - Zelio Timing Relay, RE7 Series, Multi Function, Multi-Timing Ranges
+ / - Hover over image to Zoom
Other Views

    Zelio Timing Relay, RE7 Series, Multi Function, Multi-Timing Ranges

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Termination
    Amperage Rating
    Time Cycle
    Voltage Rating
    Coil Voltage
    Contact Operation
    Price
    RE7RL13BU
    22052177
    DIN Rail Mount
    Screw
    8 A
    250 V AC/V DC
    24 V
    2 NC; 2 NO
    $
    210
    .26
    /
    EA
    22052177
    Additional Features
    DIN Rail Mount
    Termination
    Screw
    Amperage Rating
    8 A
    Time Cycle
    Voltage Rating
    250 V AC/V DC
    Coil Voltage
    24 V
    Contact Operation
    2 NC; 2 NO
    $
    210
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RE7TL11BU
    22014762
    DIN Rail Mount
    Screw
    8 A
    250 V AC/V DC
    240 V
    1 NC; 1 NO
    $
    184
    .26
    /
    EA
    22014762
    Additional Features
    DIN Rail Mount
    Termination
    Screw
    Amperage Rating
    8 A
    Time Cycle
    Voltage Rating
    250 V AC/V DC
    Coil Voltage
    240 V
    Contact Operation
    1 NC; 1 NO
    $
    184
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22052177 SKU, 22052177 ANALYTICS...
    Amperage Rating
    8 A
    Time Cycle
    Voltage Rating
    250 V AC/V DC
    Coil Voltage
    24 V
    Contact Operation
    2 NC; 2 NO
    Price
    $
    210
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22014762 SKU, 22014762 ANALYTICS...
    Amperage Rating
    8 A
    Time Cycle
    Voltage Rating
    250 V AC/V DC
    Coil Voltage
    240 V
    Contact Operation
    1 NC; 1 NO
    Price
    $
    184
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available