Square D (Schneider Electric) SSM1A112F7 Zelio™ SSM Relays | Graybar Store
Square D (Schneider Electric) - Zelio™ SSM Relays - SSM1A112F7
+ / - Hover over image to Zoom
Other Views

    Zelio™ SSM Relays

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SSM1A112F7
    SKU: 25724034
    $44.95
    Checking Pricing
         
    Additional Features:Compact Relays Offering Greater Power Density
    Voltage Rating:24 to 280 V AC
    Poles:1
    Termination:Screw
    Contact Operation:1 NO
    Amperage Rating:12 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SSM1A112F7
    • Termination Screw
    • Additional Features Compact Relays Offering Greater Power Density
    • Amperage Rating 12 A
    • Contact Operation 1 NO
    • Poles 1
    • Voltage Rating 24 to 280 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Zelio™ Solid State Relay, Voltage Rating: 24 to 280 V AC, Amperage Rating: 12 A, Screw, Poles: 1