Square D (Schneider Electric) SSP1D412BDT Zelio™ Solid State Relay | Graybar Store
Square D (Schneider Electric) - Zelio™ Solid State Relay - SSP1D412BDT
+ / - Hover over image to Zoom
Other Views

    Zelio™ Solid State Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SSP1D412BDT
    SKU: 25807362
    $35.26
    Checking Pricing
         
    Additional Features:Insulation Resistance; Thermal Resistance
    Voltage Rating:1 to 150 V DC
    Poles:1
    Termination:Screw
    Contact Operation:1 NO
    Amperage Rating:12 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SSP1D412BDT
    • Termination Screw
    • Additional Features Insulation Resistance; Thermal Resistance
    • Amperage Rating 12 A
    • Contact Operation 1 NO
    • Poles 1
    • Voltage Rating 1 to 150 V DC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Panel Mount Thermal Pad Solid State Relay, Voltage Rating: 1 to 150 V DC, Amperage Rating: 12 A, Screw, Poles: 1