Square D (Schneider Electric) RSZE1S48M Zelio RSB1A160/RSB2A080 Relay Sockets | Graybar Store
Square D (Schneider Electric) - Zelio RSB1A160/RSB2A080 Relay Sockets - RSZE1S48M
+ / - Hover over image to Zoom
Other Views

    Zelio RSB1A160/RSB2A080 Relay Sockets

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RSZE1S48M
    SKU: 25083293
    $6.33
    Checking Pricing
         
    Use With:RSB1A160/RSB2A080 Zelio Plug-In Relay
    Voltage Rating:300
    Amperage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RSZE1S48M
    • Amperage Rating 12
    • Use With RSB1A160/RSB2A080 Zelio Plug-In Relay
    • Voltage Rating 300
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Socket 12A 300V for use with Zelio RSB1A160/RSB2A080 plug-in relay.
    • Sold in lots of 10
    • Rail mounting(clip on)
    • Panel mounting (by screw)
    • Terminals must be jumpered when using relay with socket