Square D (Schneider Electric) RXZE2S108M Zelio Relay Socket | Graybar Store
Square D (Schneider Electric) - Zelio Relay Socket - RXZE2S108M
+ / - Hover over image to Zoom
Other Views

    Zelio Relay Socket

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RXZE2S108M
    SKU: 25074612
    $6.44
    Checking Pricing
         
    Amperage Rating:12 A
    Voltage Rating:250 V
    Use With:Relays
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RXZE2S108M
    • Amperage Rating 12 A
    • For Use With RXM4 Relays
    • Packaging 10 per Pack
    • Use With Relays
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ Zelio Relay Socket, Packaging: 10 per Pack, Voltage Rating: 250 V, Amperage Rating: 12 A, Relays