Square D (Schneider Electric) RPM12F7 Zelio Miniature SPDT 5-Pin Power Relay with LED Indicator and 120 Vac Coil Voltage | Graybar Store
Square D (Schneider Electric) - Zelio Miniature SPDT 5-Pin Power Relay with LED Indicator and 120 Vac Coil Voltage - RPM12F7
+ / - Hover over image to Zoom
Other Views

    Zelio Miniature SPDT 5-Pin Power Relay with LED Indicator and 120 Vac Coil Voltage

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RPM12F7
    SKU: 25074596
    $6.90
    Checking Pricing
         
    Contact Operation:SPDT
    No. of Pins:5
    Amperage Rating:15
    Voltage Rating:250
    Coil Voltage:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RPM12F7
    • Amperage Rating 15
    • Coil Voltage 120
    • Contact Operation SPDT
    • No. of Pins 5
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio 15A 5 pin miniature SPDT 250V power relay with LED indicator and 120 Vac coil voltage.
    • 1C/O
    • Test button with removable lock-down door for testing the contacts
    • Green LED indication of relay status
    • Mechanical indication of relay status